text.skipToContent text.skipToNavigation


81342

Standard Extension

Item #101385452
each
    Shipment Options

Product details

  • 1/2 in Socket Drive Size
  • 10 in Overall Length
  • Standard Extension
  • Full Polish Chrome Finish

Specifications

Overall Length 10 in
Socket Drive Size 1/2 in
Knurled Yes
Finish Full Polish Chrome
Extension Type Standard
Lockable No
Weight 0.859 LB
EAN or UPC 99575813429

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison