Skip to content Skip to navigation menu
  • This part may be obsolete or discontinued but limited quantities may exist.


81347

Full Polish Chrome Extension

Item #101549060
each
    Shipment Options

Product details

  • 1/2 in Drive Size
  • 15 in Overall Length
  • Alloy Steel Material
  • Full Polish Chrome Finish

features

  • Functions as a standard extension when fully inserted or as a wobble extension if partially inserted
  • Ball detent for secure socket retention
  • Knurled grip provides non-slip surface
  • Bright, full polish chrome finish easily wipes clean and resists corrosion

Specifications

Material Alloy Steel
Drive Type Square
Socket Drive Size 1/2 in
Lockable No
Finish Full Polish Chrome
Knurled Yes
Overall Length 15 in
Weight 1.3 LB
EAN or UPC 99575813474
Close Compare List Open Compare List Toggle

Product Comparison