Product details
- 1/2 in Drive Size
- 15 in Overall Length
- Steel Handle Type
Specifications
Ratchet Type | Non-Quick Release |
Overall Length | 15 in |
Head Style | Teardrop |
Head Width | 1.72 in |
No. of Teeth | 84 |
Finish | Chrome |
Lockable | No |
Angle | 4.3 degrees |
Knurled | No |
Drive Size | 1/2 in |
Head Thickness | 0.64 in |
Handle Type | Steel |
Weight | 2.0 LB |
EAN or UPC | 99575813603 |