Product details
- 3/4 in Socket Drive Size
- 5 in Overall Length
- Standard Extension
- Full Polish Chrome Finish
Specifications
Finish | Full Polish Chrome |
Extension Type | Standard |
Socket Drive Size | 3/4 in |
Overall Length | 5 in |
Lockable | No |
Knurled | Yes |
Weight | 0.995 LB |
EAN or UPC | 99575814112 |