text.skipToContent text.skipToNavigation


81605

Open End Crowfoot Wrench

Item #101375516
each
    Shipment Options

Product details

  • SAE
  • 3/8 in Drive Size
  • 1/2 in Wrench Size

Specifications

Overall Length 1.44 in
End Width Two 0.74 in
End Width 1.045 in
End Thickness Two 0.436 in
Drive Size 3/8 in
Finish Full Polish Chrome
End Thickness 0.215 in
Material Alloy Steel
Inch/Metric SAE
Wrench Size 1/2 in
Drive Type Square
Weight 0.088 LB
EAN or UPC 99575816055
Close Compare List Open Compare List Toggle

Product Comparison