Product details
- SAE
- 3/8 in Drive Size
- 5/8 in Wrench Size
description
- The GEARWRENCH Crowfoot Wrenches provide improved access to nuts and bolts located in hard to reach places or confined spaces. Used with an extension, these wrenches allow you to avoid obstructions which limit access or prevent the use of a ratchet, so you can get the job done.
features
- Allows access to fasteners in confined spaces where a wrench or socket will not fit
- Size markings are stamped on head for easy identification
- Bright, full polish chrome finish easily wipes clean and resists corrosion
Specifications
End Thickness Two | 0.415 in |
Finish | Full Polish Chrome |
Drive Size | 3/8 in |
End Width Two | 0.734 in |
End Thickness | 0.29 in |
Material | Alloy Steel |
Drive Type | Square |
Overall Length | 1.656 in |
End Width | 1.32 in |
Inch/Metric | SAE |
Wrench Size | 5/8 in |
Weight | 0.132 LB |
EAN or UPC | 99575816079 |