Product details
- Metric
- 3/8 in Drive Size
- 14 mm Wrench Size
Specifications
Drive Size | 3/8 in |
End Width | 1.2 in |
Overall Length | 1.547 in |
Drive Type | Square |
Finish | Full Polish Chrome |
Material | Alloy Steel |
End Width Two | 0.723 in |
End Thickness | 0.224 in |
Wrench Size | 14 mm |
End Thickness Two | 0.424 in |
Inch/Metric | Metric |
Weight | 0.088 LB |
EAN or UPC | 99575816185 |