text.skipToContent text.skipToNavigation


81673

Metric Long Pattern Full Polish Combination Wrench

Item #101394177
each
    Shipment Options

Product details

  • Metric
  • 16 mm Opening
  • Full Polish Chrome Finish
  • 12 Points

Specifications

Inch/Metric Metric
Box End Offset 15 degrees
Box End Width 0.941 in
Wrench Type Open End
Box End Thickness 0.413 in
Overall Length 9.524 in
No. of Points 12
Opening 16 mm
Open End Width 1.291 in
Length Type Long Pattern
Open End Thickness 0.303 in
Finish Full Polish Chrome
Material Alloy Steel
Weight 0.396 LB
Package Quantity 1.0 Piece
EAN or UPC 99575816734
Close Compare List Open Compare List Toggle

Product Comparison