text.skipToContent text.skipToNavigation


81679

Metric Long Pattern Full Polish Combination Wrench

Item #101383299
each
    Shipment Options

Product details

  • Metric
  • 22 mm Opening
  • Full Polish Chrome Finish
  • 12 Points

Specifications

Inch/Metric Metric
No. of Points 12
Opening 22
Open End Width 1.783 in
Wrench Type Open End
Finish Full Polish Chrome
Open End Thickness 0.406 in
Overall Length 12.52 in
Box End Offset 15 °
Material Alloy Steel
Box End Width 1.264 in
Length Type Long Pattern
Box End Thickness 0.539 in
Weight 0.69 LB
EAN or UPC 99575816796

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison