text.skipToContent text.skipToNavigation


81734

SAE Long Pattern Full Polish Combination Wrench

Item #101671101
each
    Shipment Options

Product details

  • SAE
  • 1 1/8 in Opening
  • Full Polish Chrome Finish
  • 12 Points

Specifications

Open End Width 2.469 in
Overall Length 16 in
Wrench Type Open End
Box End Width 1.685 in
Inch/Metric SAE
No. of Points 12
Box End Offset 15 degrees
Opening 1 1/8 in
Material Alloy Steel
Finish Full Polish Chrome
Open End Thickness 1/2 in
Length Type Long Pattern
Box End Thickness 0.697 in
Weight 1.85 LB
EAN or UPC 99575817342

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison