
- SAE
- 9/16 in Opening
- 6 Points
Box End Offset | 15 ° |
Overall Length | 8.74 in |
Box End Thickness | 0.366 in |
Inch/Metric | SAE |
Box End Width | 0.846 in |
Open End Thickness | 0.276 in |
Wrench Type | Open End |
No. of Points | 6 |
Open End Offset | 15 ° |
Open End Width | 1.138 in |
Material | Alloy Steel |
Weight | 0.235 LB |
EAN or UPC | 99575817748 |
