text.skipToContent text.skipToNavigation


81910

Flex Head Flare Nut Wrench Set

Item #101384289
each
    Shipment Options

Product details

  • SAE
  • Full Polish Chrome Finish
  • 5 Pieces

Specifications

Length Type Regular
Wrench Type Flare Nut, Flex Head
No. of Pieces 5
Finish Full Polish Chrome
Size Range [Max] 7/8 in
Size Range [Min] 1/4 in
Inch/Metric SAE
Weight 2.78 LB
EAN or UPC 99575819100

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison