Product details
- 13 in Needle Nose Pliers
Specifications
Overall Length | 13 in |
Plier Type | Needle Nose |
Weight | 0.94 LB |
EAN or UPC | 99575820151 |
Have an account? Sign in
Overall Length | 13 in |
Plier Type | Needle Nose |
Weight | 0.94 LB |
EAN or UPC | 99575820151 |