text.skipToContent text.skipToNavigation


82011

Tongue & Groove Plier

Item #101389977
each
    Shipment Options

Product details

  • 9.45 in Overall Length
  • Curved Jaw

Specifications

Material Alloy Steel
Jaw Type Curved Jaw
Overall Length 9.45 in
Handle Color Black & Red
Plier Type Tongue & Groove
Jaw Width 0.73 in
Handle Material Dual Material
Jaw Length 1.61 in
Jaw Opening 3 3/4 in
Handle Length 5 1/4 in
No. of Jaw Positions 5
Jaw Thickness 0.41 in
Weight 0.844 LB
Package Quantity 1.0 Piece
EAN or UPC 99575820113
Close Compare List Open Compare List Toggle

Product Comparison