text.skipToContent text.skipToNavigation
  • This part may be obsolete or discontinued but limited quantities may exist.


82012

Diagonal Cutting Plier

Item #101388731
each
    Shipment Options

Product details

  • Diagonal Plier Type
  • 7.01 in Overall Length
  • 1.12 in Jaw Length

Specifications

Plier Type Diagonal
Jaw Width 1.2 in
Jaw Length 1.12 in
Material Alloy Steel
Cutting Edge Length 1.12 in
Handle Color Black & Red
Jaw Thickness 0.46 in
Application Heavy-Duty
Handle Material Dual Material
Overall Length 7.01 in
Edge Type Standard
Weight 0.562 LB
EAN or UPC 99575820120

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison