text.skipToContent text.skipToNavigation


82022

Slip Joint Pliers

Item #101485286
each
    Shipment Options

Product details

  • 6" Slip Joint Pliers

Specifications

Plier Type Slip Joint
Overall Length 6 in
Grip Cushioned
Weight 0.6 LB
EAN or UPC 99575820229
Close Compare List Open Compare List Toggle

Product Comparison