text.skipToContent text.skipToNavigation


82025

Dual Material Lineman's Pliers

Item #101513742
each
    Shipment Options

Product details

  • 8.03 in Overall Length
  • 2.14 in Jaw Length
  • 1.13 in Jaw Width

Specifications

Material Alloy Steel
Jaw Width 1.13 in
Handle Color Black & Red
Jaw Length 2.14 in
Handle Material Dual Material
Jaw Thickness 0.48 in
Overall Length 8.03 in
Cutting Edge Length 5/8 in
Plier Type Lineman's
Application Heavy-Duty
Edge Type Standard
Weight 0.78 LB
EAN or UPC 99575820250
Close Compare List Open Compare List Toggle

Product Comparison