text.skipToContent text.skipToNavigation


82028

End Cutting Nipper Pliers

Item #101513912
each
    Shipment Options

Product details

  • End Cutting Nipper Plier Type
  • 7.8 in Overall Length
  • 0.59 in Jaw Length

Specifications

Handle Color Black & Red
Jaw Length 0.59 in
Jaw Thickness 1.02 in
Handle Material Dual Material
Plier Type End Cutting Nipper
Overall Length 7.8 in
Edge Type Standard
Cutting Edge Length 1.02 in
Material Alloy Steel
Application Heavy-Duty
Jaw Width 1.17 in
Weight 0.82 LB
EAN or UPC 99575820281
Close Compare List Open Compare List Toggle

Product Comparison