text.skipToContent text.skipToNavigation


82063

Straight Jaw Tongue & Groove Plier

Item #110692641
each
    Shipment Options

Product details

  • 10 in Overall Length
  • Straight Jaw

Specifications

Overall Length 10 in
Handle Color Red
Finish Clear Coat
No. of Jaw Positions 6
Plier Type Tongue & Groove
Material Alloy Steel
Handle Material Professional Dipped
Jaw Capacity 1.812 in
Jaw Type Straight Jaw
Weight 0.97 LB
EAN or UPC 99575820632
Close Compare List Open Compare List Toggle

Product Comparison