text.skipToContent text.skipToNavigation


82064

V Jaw Tongue & Groove Pliers

Item #110692642
each
    Shipment Options

Product details

  • 10 in Overall Length
  • V Jaw

Specifications

Handle Material Professional Dipped
Handle Color Red
Jaw Type V Jaw
Jaw Capacity 1.812 in
Material Alloy Steel
No. of Jaw Positions 6
Plier Type Tongue & Groove
Overall Length 10 in
Finish Clear Coat
Weight 0.93 LB
Package Quantity 1.0 Piece
EAN or UPC 99575820649
Close Compare List Open Compare List Toggle

Product Comparison