text.skipToContent text.skipToNavigation


82065

Straight Jaw Tongue & Groove Plier

Item #110692643
each
    Shipment Options

Product details

  • 12 in Overall Length
  • Straight Jaw

Specifications

Overall Length 12 in
No. of Jaw Positions 8
Plier Type Tongue & Groove
Handle Material Professional Dipped
Jaw Capacity 3 in
Finish Clear Coat
Material Alloy Steel
Handle Color Red
Jaw Type Straight Jaw
Weight 1.25 LB
Package Quantity 1.0 Piece
EAN or UPC 99575820656
Close Compare List Open Compare List Toggle

Product Comparison