text.skipToContent text.skipToNavigation


82072

Long Nose Side Cutting Plier

Item #110692649
each
    Shipment Options

Product details

  • Long Nose Plier Type
  • 6 1/2 in Overall Length
  • 1 7/8 in Jaw Length

Specifications

Jaw Length 1 7/8 in
Overall Length 6 1/2 in
Jaw Width 0.687 in
Plier Type Long Nose
Jaw Thickness 3/8 in
Finish Clear Coat
Edge Type Standard
Handle Material Professional Dipped
Handle Color Red
Material Alloy Steel
Cut Capacity 14 AWG
Weight 0.38 LB
Package Quantity 1.0 Piece
EAN or UPC 99575820724
Close Compare List Open Compare List Toggle

Product Comparison