text.skipToContent text.skipToNavigation


82074

Curved Needle Nose Pliers

Item #110692651
each
    Shipment Options

Product details

  • Needle Nose Pliers - Curved Jaw Plier Type
  • 0.687 in Jaw Width
  • 1 in Jaw Length

Specifications

Plier Type Needle Nose Pliers - Curved Jaw
Jaw Thickness 3/8 in
Overall Length 6 in
Handle Material Professional Dipped
Material Alloy Steel
Jaw Length 1 in
Handle Color Red
Jaw Width 0.687 in
Weight 0.0 KG
Package Quantity 1.0 Piece
EAN or UPC 99575820748
Close Compare List Open Compare List Toggle

Product Comparison