Product details
- 8.3 in Overall Length
- 1.468 in Jaw Length
- 1 1/8 in Jaw Width
Specifications
Handle Color | Red |
Cut Capacity | 11 AWG |
Overall Length | 8.3 in |
Jaw Width | 1 1/8 in |
Jaw Length | 1.468 in |
Cutting Edge Length | 3/4 in |
Finish | Clear Coat |
Plier Type | Lineman's, Side Cutter |
Wire Cutter | Yes |
Jaw Thickness | 0.562 in |
Handle Material | Professional Dipped |
Edge Type | Standard |
Material | Alloy Steel |
Weight | 0.0 LB |
EAN or UPC | 99575820755 |