text.skipToContent text.skipToNavigation


82076

End Cutting Nipper Pliers

Item #110692653
each
    Shipment Options

Product details

  • End Cutting Plier Type
  • 7 1/4 in Overall Length
  • 3/8 in Jaw Length

Specifications

Handle Material Professional Dipped
Plier Type End Cutting
Finish Clear Coat
Cut Capacity 12 AWG
Overall Length 7 1/4 in
Jaw Length 3/8 in
Edge Type Standard
Cutting Edge Length 0.812 in
Jaw Width 1 3/4 in
Handle Color Red
Jaw Thickness 0.531 in
Weight 0.0 KG
EAN or UPC 99575820762
Close Compare List Open Compare List Toggle

Product Comparison