text.skipToContent text.skipToNavigation


82107

3 Piece Double-X™ Hose Grip Pliers Set

Item #101389978
each
    Shipment Options

Product details

  • 3 Pieces
  • Hose Grip
  • Pliers Set

Specifications

Set Includes Hose Grip 1/2 in Diameter
Hose Grip 3/4 in Diameter
Hose Grip 5/16 in Diameter
Overall Length [MAX] 3/4 in
Overall Length [MIN] 5/16 in
No. of Pieces 3
Jaw Capacity N/A
Plier Type Hose Grip
Overall Length 1/2 in
Grip Cushioned
Spring No
Weight 3.07 LB
Package Quantity 1.0 Piece
EAN or UPC 99575821172
Close Compare List Open Compare List Toggle

Product Comparison