text.skipToContent text.skipToNavigation


82118

Push Button Tongue & Groove Plier Set

Item #112748172
each
    Shipment Options

Product details

  • 3 Pieces
  • 203 mm, 254 mm, 305 mm Overall Length
  • 82158 8 in Push Button Tongue & Groove Pliers, 82160 10 in Push Button Tongue & Groove Pliers, 82162 12 in Push Button Tongue & Groove Pliers
  • V Jaw

Specifications

No. of Pieces 3
Handle Material Professional Dipped
Finish Clear Coat
Jaw Type V Jaw
Plier Type Tongue & Groove
Overall Length 203 mm
254 mm
305 mm
Weight 2.64 LB
Package Quantity 1.0 Piece
EAN or UPC 99575821189
Close Compare List Open Compare List Toggle

Product Comparison