text.skipToContent text.skipToNavigation


82260

Soft Face Hammer

Item #101640063
each
    Shipment Options

Product details

  • Soft Face
  • 12 oz Head Weight
  • 15 in Length
  • Solid Steel w/Cushion Grip Handle Material

Specifications

Head Wt. 12 oz & lbs
Type Soft Face
Head Diameter 1 1/4 in
Color Black
Length 15 in
Head Finish Polyurethane
Handle Material Solid Steel w/Cushion Grip
Handle Length 11 in
Thread Size 5/16-18
Head Length 4 in
Comfort Grip Yes
Tether Ready No
Weight 1.11 LB
Package Quantity 1.0 Piece
EAN or UPC 99575822605
Close Compare List Open Compare List Toggle

Product Comparison