Product details
- Pin Punch
- 5/32 in Tip Size
- 5 1/4 in Length
- Alloy Steel Material
Specifications
Stock Size | 5/16 in |
Point Diameter | 5/32 in |
Tip Size | 5/32 in |
Punch Type | Pin |
Length | 5 1/4 in |
Material | Alloy Steel |
Weight | 0.1 LB |
EAN or UPC | 99575822742 |