text.skipToContent text.skipToNavigation
  • This part may be obsolete or discontinued but limited quantities may exist.


82321

Slugging Box Wrench

Item #115119693
each
    Shipment Options

Product details

  • SAE
  • 6 Points
  • Slugging Box Wrench Type
  • 1 1/16 in Opening

Specifications

Inch/Metric SAE
Wrench Type Straight Slugging Box
Box End Width 1 23/32 in
No. of Points 6
Opening 1 1/16
Box End Thickness 5/8 in
Type Rectangular
Handle Material Alloy Steel
Box End Thickness Two 13/16 in
Finish Black Oxide
Overall Length 9.88 in
Box End Width Two 1 in
Weight 0.0 LB
EAN or UPC 99575023217

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison