Product details
- SAE
- 6 Points
- Slugging Box Wrench Type
- 1 5/8 in Opening
Specifications
Type | Rectangular |
Box End Width | 2 3/8 in |
Wrench Type | Straight Slugging Box |
No. of Points | 6 |
Box End Thickness Two | 1 1/32 in |
Inch/Metric | SAE |
Handle Material | Alloy Steel |
Box End Thickness | 31/32 in |
Box End Width Two | 1 7/32 in |
Overall Length | 11 in |
Finish | Black Oxide |
Weight | 3.03 LB |
EAN or UPC | 99575023248 |