text.skipToContent text.skipToNavigation


82325

Slugging Box Wrench

Item #115119697
each
    Shipment Options

Product details

  • SAE
  • 6 Points
  • Slugging Box Wrench Type
  • 1 13/16 in Opening

Specifications

Overall Length 11.31 in
Box End Width 2 9/16 in
No. of Points 6
Opening 1 13/16 in
Type Rectangular
Box End Width Two 1 1/4 in
Box End Thickness Two 1 3/32 in
Wrench Type Straight Slugging Box
Finish Black Oxide
Box End Thickness 1 in
Inch/Metric SAE
Handle Material Alloy Steel
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575023255
Close Compare List Open Compare List Toggle

Product Comparison