Product details
- SAE
- 6 Points
- Slugging Box Wrench Type
- 2 3/16 in Opening
Specifications
Box End Thickness Two | 1 1/4 in |
Finish | Black Oxide |
Box End Width | 3 1/8 in |
Inch/Metric | SAE |
Type | Rectangular |
Box End Thickness | 1 1/4 in |
Wrench Type | Straight Slugging Box |
No. of Points | 6 |
Handle Material | Alloy Steel |
Overall Length | 12 in |
Box End Width Two | 1 5/8 in |
Weight | 0.0 LB |
EAN or UPC | 99575023279 |