Product details
- SAE
- 6 Points
- Slugging Box Wrench Type
- 2 9/16 in Opening
Specifications
Type | Rectangular |
Inch/Metric | SAE |
Box End Width | 3 9/16 in |
Box End Thickness Two | 1 5/16 in |
No. of Points | 6 |
Handle Material | Alloy Steel |
Box End Thickness | 1 17/32 in |
Finish | Black Oxide |
Overall Length | 12.69 in |
Wrench Type | Straight Slugging Box |
Box End Width Two | 1 1/2 in |
Weight | 0.0 LB |
EAN or UPC | 99575023293 |