text.skipToContent text.skipToNavigation


82330

Slugging Box Wrench

Item #115119702
each
    Shipment Options

Product details

  • SAE
  • 6 Points
  • Slugging Box Wrench Type
  • 2 3/4 in Opening

Specifications

Box End Thickness 1 17/32 in
Handle Material Alloy Steel
No. of Points 6
Overall Length 13.06 in
Box End Width Two 1 9/16 in
Box End Thickness Two 1 5/16 in
Opening 2 3/4 in
Inch/Metric SAE
Type Rectangular
Wrench Type Straight Slugging Box
Finish Black Oxide
Box End Width 4 in
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575023309
Close Compare List Open Compare List Toggle

Product Comparison