text.skipToContent text.skipToNavigation


82332

Slugging Box Wrench

Item #115119704
each
    Shipment Options

Product details

  • SAE
  • 6 Points
  • Slugging Box Wrench Type
  • 3 1/8 in Opening

Specifications

Inch/Metric SAE
No. of Points 6
Overall Length 13.81 in
Box End Thickness 1 5/8 in
Box End Width 4 9/32 in
Box End Thickness Two 1 1/2 in
Finish Black Oxide
Opening 3 1/8 in
Box End Width Two 1 3/4 in
Type Rectangular
Wrench Type Straight Slugging Box
Handle Material Alloy Steel
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575023323
Close Compare List Open Compare List Toggle

Product Comparison