text.skipToContent text.skipToNavigation


82333

Slugging Box Wrench

Item #115119705
each
    Shipment Options

Product details

  • SAE
  • 6 Points
  • Slugging Box Wrench Type
  • 3 1/2 in Opening

Specifications

Box End Thickness Two 1 5/8 in
Box End Thickness 1 23/32 in
Handle Material Alloy Steel
Type Rectangular
Wrench Type Straight Slugging Box
Opening 3 1/2 in
Finish Black Oxide
Box End Width Two 1 7/8 in
Inch/Metric SAE
No. of Points 6
Overall Length 14.12 in
Box End Width 4 25/32 in
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575023330
Close Compare List Open Compare List Toggle

Product Comparison