text.skipToContent text.skipToNavigation


82340

Striking Box Wrench

Item #115119707
each
    Shipment Options

Product details

  • SAE
  • 12 Points
  • Striking Box Wrench Type
  • 1 1/16 in Opening

Specifications

Type Round
Finish Black Oxide
Box End Thickness 5/8 in
Box End Thickness Two 2 1/2 in
Offset Angle 45 degrees
Overall Length 10.09 in
Handle Material Alloy Steel
Inch/Metric SAE
Box End Width 1 25/32 in
Opening 1 1/16 in
Wrench Type Offset Striking Box
Box End Width Two 13/16 in
No. of Points 12
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575023408
Close Compare List Open Compare List Toggle

Product Comparison