text.skipToContent text.skipToNavigation


82343

Striking Box Wrench

Item #115119710
each
    Shipment Options

Product details

  • SAE
  • 12 Points
  • Striking Box Wrench Type
  • 1 1/4 in Opening

Specifications

Handle Material Alloy Steel
Wrench Type Offset Striking Box
Type Round
Inch/Metric SAE
No. of Points 12
Box End Width Two 13/16 in
Overall Length 11.1 in
Box End Width 2 in
Box End Thickness Two 2 1/2 in
Opening 1 1/4 in
Offset Angle 45 degrees
Finish Black Oxide
Box End Thickness 23/32 in
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575023439
Close Compare List Open Compare List Toggle

Product Comparison