text.skipToContent text.skipToNavigation


82400

Slugging Box Wrench

Item #101418415
each
    Shipment Options

Product details

  • SAE
  • 12 Points
  • Slugging Box Wrench Type
  • 4 5/8 in Opening

Specifications

No. of Points 12
Length N/A
Model N/A
Box End Width Two 3 5/32 in
Box End Thickness 3 in
Box End Width 7 1/4 in
Overall Length 18.21 in
Finish Black Oxide
Handle Lengths N/A
Handle Material Alloy Steel
Key Size 3/16 in - 3/8 in
Material N/A
Type Round
Wrench Type Offset Slugging Box
No. of Keys 5
Inch/Metric SAE
Box End Thickness Two 1 7/8 in
Opening 4 5/8 in
Weight 36.5 LB
Package Quantity 1.0 Piece
EAN or UPC 99575824005
Close Compare List Open Compare List Toggle

Product Comparison