text.skipToContent text.skipToNavigation


82700

Solid Handle Screwdriver

Item #101703995
each
    Shipment Options

Product details

  • Non-Slip, Slotted Tip
  • 1/8 in Tip Size
  • 4.8 in Overall Length
  • Alloy Steel Material

Specifications

Tip Type Slotted
Blade Length 2 in
Handle Length 2.76 in
Handle Type Straight
Blade Dia. 0.118 in
Handle Material Acetate
Handle Diameter 0.86 in
Handle Color Red
Tip Thickness 0.03 in
Magnetic No
Overall Length 4.8 in
Material Alloy Steel
Tip Size 1/8 in
Finish Black Oxide
Weight 0.06 LB
Package Quantity 1.0 Piece
EAN or UPC 99575827006
Close Compare List Open Compare List Toggle

Product Comparison