text.skipToContent text.skipToNavigation


82701

Solid Handle Screwdriver

Item #101661385
each
    Shipment Options

Product details

  • Non-Slip, Cabinet Tip
  • 1/8 in Tip Size
  • 6.8 in Overall Length
  • Alloy Steel Material

Specifications

Handle Type Straight
Material Alloy Steel
Tip Type Cabinet
Handle Length 2.76 in
Handle Diameter 0.86 in
Finish Black Oxide
Handle Material Acetate
Tip Thickness 0.022 in
Blade Dia. 0.118 in
Blade Length 4 in
Tip Size 1/8 in
Handle Color Red
Magnetic No
Overall Length 6.8 in
Weight 0.075 LB
EAN or UPC 99575827013
Close Compare List Open Compare List Toggle

Product Comparison