text.skipToContent text.skipToNavigation


82713

Solid Handle Screwdriver

Item #101650528
each
    Shipment Options

Product details

  • Non-Slip, Phillips® Tip
  • #0 Tip Size
  • 5.32 in Overall Length
  • Alloy Steel Material

Specifications

Tip Size #0
Magnetic No
Handle Color Red
Overall Length 5.32 in
Blade Length 2 1/2 in
Material Alloy Steel
Blade Dia. 0.118 in
Handle Material Acetate
Handle Length 2.76 in
Handle Type Straight
Handle Diameter 0.86 in
Tip Type Phillips®
Finish Black Oxide
Weight 0.07 LB
EAN or UPC 99575827136
Close Compare List Open Compare List Toggle

Product Comparison