text.skipToContent text.skipToNavigation


82715

Solid Handle Screwdriver

Item #101648120
each
    Shipment Options

Product details

  • Non-Slip, Phillips® Tip
  • #1 Tip Size
  • 7 in Overall Length
  • Alloy Steel Material

Specifications

Handle Type Straight
Tip Type Phillips®
Handle Length 3.94 in
Handle Diameter 1.22 in
Handle Material Acetate
Finish Black Oxide
Tip Size #1
Handle Color Red
Blade Dia. 0.197 in
Blade Length 3 in
Overall Length 7 in
Material Alloy Steel
Magnetic No
Weight 0.16 LB
EAN or UPC 99575827150
Close Compare List Open Compare List Toggle

Product Comparison