Product details
- Non-Slip, Torx® Tip
- T10 Tip Size
- 10 1/8 in Overall Length
- Alloy Steel Material
Specifications
Material | Alloy Steel |
Handle Material | Dual Material |
Handle Length | 4.14 in |
Handle Type | Straight |
Tip Type | Torx® |
Handle Diameter | 1.15 in |
Blade Length | 6 in |
Handle Color | Black & Red |
Magnetic | No |
Tip Size | T10 |
Blade Dia. | 0.196 in |
Overall Length | 10.125 in |
Finish | Black Oxide |
Weight | 0.0 LB |
EAN or UPC | 99575827228 |