Product details
- Non-Slip, Tamper-Proof Torx® Tip
- T25 Tip Size
- 10.6 in Overall Length
- Alloy Steel Material
Specifications
Overall Length | 10.6 in |
Material | Alloy Steel |
Handle Type | Straight |
Handle Color | Black & Red |
Magnetic | No |
Tip Size | T25 |
Handle Diameter | 1.31 in |
Handle Length | 4.61 in |
Blade Dia. | 0.235 in |
Finish | Black Oxide |
Handle Material | Dual Material |
Blade Length | 6 in |
Tip Type | Non-Slip, Tamper-Proof Torx® |
Weight | 0.0 LB |
EAN or UPC | 99575827259 |