Product details
- Non-Slip, Phillips®/Slotted Tip
- Alloy Steel Material
- 8 Pieces
- 1/8 , #0 Minimum Size Range
- 1/4 in, #2 Maximum Size Range
Specifications
Size Range [Max] | 1/4 in, #2 |
No. of Pieces | 8 |
Size Range [Min] | #0, 1/8 |
Tip Type | Slotted, Phillips®, Non-Slip |
Finish | Black Oxide |
Magnetic | No |
Material | Alloy Steel |
Handle Material | Acetate |
Handle Color | Red |
Set Includes | Phillips® #0, #1, #2, Slotted 1/8 in, 3/16 in, 1/4 in |
Weight | 1.34 LB |
EAN or UPC | 99575827341 |