text.skipToContent text.skipToNavigation


82860N

Ratcheting Tap

Item #115021760
each
    Shipment Options

Product details

  • 3/4-10 NC Thread Size & Type
  • Plug Chamfer Type
  • Carbon Steel Material

Specifications

Tap Size 3/4 in
Chamfer Type Plug
Thread Size & Type 3/4-10 NC
Thread Type NC
TPI 10
Material Carbon Steel
Weight 0.0 LB
EAN or UPC 99575028601
Close Compare List Open Compare List Toggle

Product Comparison