text.skipToContent text.skipToNavigation


83152

XL Tool Storage

Item #101670943
each
    Shipment Options

Product details

  • XL Tool Storage Cart
  • 2 Drawer
  • 880 lb Load Capacity
  • 31 1/2" W x 20 1/2" D x 36" H

Specifications

No. of Drawers 2
Depth 20 1/2 in
Storage Capacity 4641 in3
Load Capacity [MAX] 880 lbs
Width 31 1/2 in
Height 36 in
Caster Type 4" x 1" Thermoplastic Rubber
Weight 110.5 LB
EAN or UPC 99575831522

Compliance & Restrictions

Close Compare List Open Compare List Toggle

Product Comparison