text.skipToContent text.skipToNavigation


83155

XL Tool Storage

Item #101660564
each
    Shipment Options

Product details

  • XL Tool Storage
  • 7 Drawer Roller Cabinet
  • 26 1/2" W x 18" D x 39" H
  • 880 lb Load Capacity

Specifications

Depth 18 in
No. of Drawers 7
Caster Type 5" x 2" Polypropylene
Height 39 in
Type Roller Cabinet
Width 26 1/2 in
Load Capacity [MAX] 880 lbs
Storage Capacity 7673 in3
Weight 158.3 LB
EAN or UPC 99575831553

Compliance & Restrictions

Close Compare List Open Compare List Toggle

Product Comparison